Beli bahco hand saw di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BAHCO Insulation Saw (Gergaji Tangan)
    Mulai

    Rp609.900

    BAHCO Insulation Saw (Gergaji Tangan)
    Deskripsi:
    -Has been developed to cut special materials.-For cutting up to 75mm.-Chips (garbage) are hard to come out when cutting.-Can cut straight. Can be used as a substitute for a straight line and a 45° ruler at the part of the handle.
    atribut:
    • Blade Length (mm): 550
    • Target Materials: Mineral Wool, Rock Wool, Stone Wool, Expanded Polystyrene (EPS), Extended Polystyrene (XPS)
    • Total Length (mm): 630
    • Handle Materials: Reinforced Plastic
    • Blade Materials: Hardened Room Temperature Rolled Steel
  2. BAHCO Mata Gergaji Besi (Hacksaw Blade)
    54%
    Mulai

    Rp2.799.900

    BAHCO Mata Gergaji Besi (Hacksaw Blade)
    Deskripsi:
    -By attaching a rake angle of 6 degrees, the bites are sharp and can cut smoothly.-Long lasting by using high-grade high-speed steel containing cobalt which is excellent in durability.-For iron working, pipes such as stainless steel pipes/for cutting electrical pipe construction.
    atribut:
    • Nominal Dimension: 250mm
    • Total Length: 263mm
    • Purpose of Use: For iron working, pipes such as stainless steel pipes/for cutting electrical pipe construction.
  3. SANDFLEX Mata Gergaji Besi (Hacksaw Blade)
    Mulai

    Rp20.900

    SANDFLEX Mata Gergaji Besi (Hacksaw Blade)
    Deskripsi:
    - Bi-metal blade with precision teeth for all kinds of metal sawing- The Sandflex® blade combines extreme cutting performance and wear resistance- High degree of flexibility and is vastly superior to all hard, high-speed blades or conventional, flexible blades
    atribut:
    • Size (inch): 12
  4. BAHCO 396-Lap Lander Folding Pruning Saw (Gergaji Lipat)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp309.900

    BAHCO 396-Lap Lander Folding Pruning Saw (Gergaji Lipat)
    Deskripsi:
    -The high frequency quenching XT teeth. A high-low teeth design placing a precision set of sawtooth on every 3 teeth and that tooth alone is made short.-With a NATO number.-For cutting wood and plastic materials.
    atribut:
    • Blade Length (mm): 190
  5. BAHCO Holesaw Bi-Metal (Gergaji Lubang)
    Rating:
    60% of 100
    (1)
    Mulai

    Rp229.900

    BAHCO Holesaw Bi-Metal (Gergaji Lubang)
    Deskripsi:
    Made of cobalt-filled matrix high-speed, ideal for cutting iron, stainless steel, siding, wood etc. 6 ° rake angle, 4/6 mountain, large inside clam value, with chip evacuation hole. It is a flat cap that is strong against load.
  6. BAHCO Pruning Shears One Hand Ergo (Gunting Ranting / Dahan)
    Mulai

    Rp769.900

    BAHCO Pruning Shears One Hand Ergo (Gunting Ranting / Dahan)
    Deskripsi:
    -Standard ergonomic design pruners.-Help to prevent injury and tendon sheath inflammation.-Blades are not sticking out horizontally to the handles, and this design reduces fatigue. -For gardening work.
    atribut:
    • Material: Steel Tools
    • Purpose of Use: For gardening work.
  7. TEKIRO Hacksaw with Frame (Gergaji Besi)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp139.900

    TEKIRO Hacksaw with Frame (Gergaji Besi)
    Deskripsi:
    Gergaji besi ini terbukti dapat memotong lebih cepat dari pada produk serupa, dikarenakan mata pisaunya yg mencapai 12 inchi mampu memotong pipa air tanpa perlu menggunakan alat bantu lainnya.TEKIRO Gergaji Besi[12Inch], gergaji besi berukuran 12 Inch dengan mata pisau yang tajam dan langsung bisa dipergunakan. Dengan material bimetal yang lembut dan keras pada bagian mata pisaunya.Fungsi : Untuk memotong Besi dan PVCMaterial : BimetalSpesifikasi:- Aluminium handle- Two-hand grip for comportable and easy operation- Soild aluminium frame- Quick and easy blade change
    atribut:
    • Size (inch): 12
    • Material: Bimetal
    • Dimension 2 (mm): 359
    • Dimension 1 (mm): 370
    • Dimension 4 (mm): 132
    • Dimension 5 (mm): 124
    • Dimension 3 (mm): 208
  8. BAHCO Powerful Pliers (Tang Jepit Kombinasi)
    Mulai

    Rp639.900

    BAHCO Powerful Pliers (Tang Jepit Kombinasi)
    atribut:
    • Dimension G (mm): 16
  9. INGCO Back Saw
    Mulai

    Rp97.900

    INGCO Back Saw
    Deskripsi:
    INGCO Back Saw // Gergaji Kayu Backsaw Sudut Pigura Inch
    atribut:
    • Length (mm): 300 (12inch)
    • Material: 65Mn
    • Thickness (mm): 0.8
    • Teeth Per Inch: 11
  10. BAHCO Mata Gergaji Jigsaw (Mata Gergaji Jigsaw)
    Mulai

    Rp129.900

    BAHCO Mata Gergaji Jigsaw (Mata Gergaji Jigsaw)
    atribut:
    • Compatible Model: T-Shank Shape Jigsaw of BOSCH, MAKITA, HITACHI, RYOBI, etc.
  11. Non Brand Styrofoam Sheet
    Mulai

    Rp1.099.900

    Non Brand Styrofoam Sheet
    atribut:
    • Dimensions (mm): 1000x1500x50
  12. BAHCO Locking Pliers (Tang Buaya)
    Mulai

    Rp2.999.900

    BAHCO Locking Pliers (Tang Buaya)
    Deskripsi:
    - Vice clamp for works in high places.-With a mounting ring for the lanyard to prevent losing and falling.
    atribut:
    • Opposite Side Dimension: 14x17mm
    • Total Length: 200mm
  13. Kennedy Meteor Hand Saw
    Mulai

    Rp809.900

    Kennedy Meteor Hand Saw
    Deskripsi:
    550mm (22Inch) hand saw with a high quality hardened and tempered steel blade with specially hardened teeth. Stays sharp longer. Fitted with a bi-material handle with fingerline for comfort and accuracy. Three ground edges per tooth. Cuts on back stroke. Designed to cut chipboard, blockboard, timber, plywood, hardboard, plasterboard, PVC and laminates.
    atribut:
    • Blade Material: Steel
    • Type: Hand Saw
    • Blade length: 560mm
    • Handle Material: Bi-material
    • Blade Coating/Finish: Uncoated
  14. BAHCO Combination Pliers Heavy Duty (Tang Jepit Kombinasi)
    Mulai

    Rp599.900

    BAHCO Combination Pliers Heavy Duty (Tang Jepit Kombinasi)
    Deskripsi:
    -Provided with ergo handles, by making use of its return spring with on/off switching possible to speed up work. -With return spring
    atribut:
    • Fall Prevention String Attaching Hole: None
Daftar Harga bahco hand saw Terbaru October 2026
BAHCO Insulation Saw (Gergaji Tangan)Rp609.900
BAHCO Mata Gergaji Besi (Hacksaw Blade)Rp2.799.900
BAHCO Mata Gergaji Besi Sandflex (#3809) (Power Hacksaw Blade)Rp5.599.900
SANDFLEX Mata Gergaji Besi (Hacksaw Blade)Rp20.900
BAHCO 396-Lap Lander Folding Pruning Saw (Gergaji Lipat)Rp309.900
BAHCO Holesaw Bi-Metal (Gergaji Lubang)Rp229.900
BAHCO Pruning Shears One Hand Ergo (Gunting Ranting / Dahan)Rp769.900
BAHCO Holesaw Set Bi-Metal (Gergaji Lubang)Rp3.499.900
BAHCO ergo hand sawRp729.900
TEKIRO Hacksaw with Frame (Gergaji Besi)Rp139.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)